
Pedestal Mounted, Temporary Power Base, Unmetered, 20A, 30A, 50A, 125/240VAC
Item #: 1022970
Cat #: CHU1N9N4NPTZ
UPC: 786680206795
$ 1532.26 EA
Company wide:
0
in stock
Documents & Guides
Pedestal Mounted, Temporary Power Base, Unmetered, Lay-In Ground Lug, 50 Amp, 20 Amp, 30 Amp, Top, Circuits, 4 x NEMA 14-50R, NEMA 5-20R2GFI, Weather and Tamper Resistant, NEMA TT-30R
Overview
Pedestal Mounted, Temporary Power Base, Unmetered, Lay-In Ground Lug, 50 Amp, 20 Amp, 30 Amp, Top, Circuits, 4 x NEMA 14-50R, NEMA 5-20R2GFI, Weather and Tamper Resistant, NEMA TT-30R
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration
Also known as: 786680206795, CHU1N9N4NPTZ, CUTCHU1N9N4NPTZ
Specifications
| Mounting: | Pedestal |
| Type: | Unmetered, Power Base |
| Volts AC: | 125/250 |
| Amps: | 20, 30, 50 |
| Mounting: | Pedestal |
| Volts AC: | 125/250 |
| Type: | Unmetered, Power Base |
| Amps: | 20, 30, 50 |