ETN C22-L-XR-24 22.5 mm Compact Pus

Item #: 1022896

Cat #: C22-L-XR-24

UPC: 015081194463

$ 43.31 EA
Company wide:
0 in stock

Overview

IND LGHT RED LED 24V BUTTONLESS
Also known as: 015081194463, C22-L-XR-24, CUTC22LXR24

Specifications

No Specifications Available