MTR-MAIN, 200A MB

Item #: 1022394

Cat #: CHMMB200BTS

UPC: 782113682020

Company wide:
0 in stock
CUT CHMMB200BTS MTR-MAIN, 200A MB,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

CUT CHMMB200BTS MTR-MAIN, 200A MB,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782113682020, CHMMB200BTS, CUTCHMMB200BTS

Specifications

Amps: 200
Family / Style: CH
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Sockets: 1