Pedestal Mount Metered, NEMA 3R, Left/Center Receptacle, NEMA 5-20R2GF, NEMA 5-20R2GFI

Item #: 1022384

Cat #: CHM9N9NS

UPC: 786676013246

$ 758.36 EA
Company wide:
6 in stock
Documents & Guides
Metered Power Outlet Panel, Pedestal Mount, Water & Tamper Resistant Left/Center Receptacle, Type: Metered-Ring, Circuit Breaker Position 1: Non-Ground Fault, Circuit Breaker Position 3: None, Feed Type: Top, Mounting: Surface, Number Of Circuits: 4, Receptacle Center: NEMA 5-20R2GF, Receptacle Left: NEMA 5-20R2GFI

Overview

Metered Power Outlet Panel, Pedestal Mount, Water & Tamper Resistant Left/Center Receptacle, Type: Metered-Ring, Circuit Breaker Position 1: Non-Ground Fault, Circuit Breaker Position 3: None, Feed Type: Top, Mounting: Surface, Number Of Circuits: 4, Receptacle Center: NEMA 5-20R2GF, Receptacle Left: NEMA 5-20R2GFI

A power outlet panel (or POP) is a device designed for outdoor service to meet temporary power requirements at construction sites and recreation vehicle (RV) parks. POPs provide a safe and reliable means for users to access electricity at such locations.

Also known as: 786676013246, CHM9N9NS, CUTCHM9N9NS

Specifications

Mounting: Surface
Circuits: 4
Mounting: Surface
Circuits: 4