CUT CH8526K7 400A K-BASE SOCKET, 7

Item #: 1021950

Cat #: CH8526K7

UPC: 782116299584

$ 4757.35 EA
Company wide:
0 in stock
CUT CH8526K7 400A K-BASE SOCKET, 7 TERMINAL, 3 PHASE

Overview

CUT CH8526K7 400A K-BASE SOCKET, 7 TERMINAL, 3 PHASE
Also known as: 782116299584, CH8526K7, CUTCH8526K7

Specifications

Phase: 3
Family / Style: CH
Amps: 400
Phase: 3
Amps: 400
Family / Style: CH