TYPE CH HID BREAKER

Item #: 1021747

Cat #: CH330HID

UPC: 782113859293

$ 545.62 EA
Company wide:
0 in stock
CUT CH330HID TYPE CH HID BREAKER 30A/3 POLE 120/240V 10K

Overview

CUT CH330HID TYPE CH HID BREAKER 30A/3 POLE 120/240V 10K
Also known as: 782113859293, CH330HID, CUTCH330HID

Specifications

Poles: 3
Family / Style: CH
Amps: 30
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240