1 PHASE 150A 35KAIC

Item #: 1021731

Cat #: CH32B150JP

UPC: 782114007655

Company wide:
0 in stock

Overview

CUT CH32B150JP 1 PHASE 150A 35KAIC
Also known as: 782114007655, CH32B150JP, CUTCH32B150JP

Specifications

Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 32
Amps: 150
Interrupt Rating AC: 35 kA
Family / Style: CH
Phase: 1
Amps: 150
IP/NEMA Rating: NEMA 1
Circuits: 32
Interrupt Rating AC: 35 kA