CUT CH2L125RSE2P 1 PH/CH LC 125A

Item #: 1021718

Cat #: CH2L125RSE2P

UPC: 786676008471

$ 254.29 EA
Company wide:
0 in stock
CUT CH2L125RSE2P 1 PH/CH LC 125A MLO 2/4 CIR CU BUS,3R, SERVICE ENTRANCE ONLY

Overview

CUT CH2L125RSE2P 1 PH/CH LC 125A MLO 2/4 CIR CU BUS,3R, SERVICE ENTRANCE ONLY
Also known as: 786676008471, CH2L125RSE2P, CUTCH2L125RSE2P

Specifications

Family / Style: CH
Poles: 2
Circuits: 2
Amps: 125
Phase: 1
Spaces: 2
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Circuits: 2
Phase: 1
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 125
Spaces: 2