200A, 1 PH, 3W, OH

Item #: 1021657

Cat #: CH224MTBP

UPC: 782116153718

$ 3790.47 EA
Company wide:
0 in stock
CUT CH224MTBP 200A, 1 PH, 3W, OH,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

CUT CH224MTBP 200A, 1 PH, 3W, OH,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116153718, CH224MTBP, CUTCH224MTBP

Specifications

Amps: 200
Family / Style: CH
Phase: 1
Amps: 200
Phase: 1
Family / Style: CH