Branch Circuit Breaker, GFCI 1-Pole 30A

Item #: 1021572

Cat #: LB130-GF

UPC: 078477814659

Company wide:
0 in stock
Documents & Guides
Branch Circuit Breaker, GFCI 1-Pole 30A 120V, 10Ka Interrupt Rating

Overview

Branch Circuit Breaker, GFCI 1-Pole 30A 120V, 10Ka Interrupt Rating

Leviton Circuit Breakers provide overload and short-circuit protection and feature an all plug-on design. GFCI circuit breakers offer advanced technology to help protect against electrical shock due to ground faults. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Branch circuit breakers are easily plugged-on at final installation. Circuit breakers also feature color indicators in the handle to easily see operational status at-a-glance. 

Also known as: 078477814659, LB130-GF, LEVLB130GF

Specifications

Amps: 30
Amps: 30