ETN BBS-3/FL-NA Busbar

Item #: 1021442
Cat #: BBS-3/FL-NA
UPC:
$ 201.87 EA
Company wide:
8 in stock
Documents & Guides
IEC Busbar Support, 60 mm System, Rated Operational Current Ie=630A, Poles=3, Can Be Used For 12x5/10, 20x5/10 & 30x5/10, With Slider To Adapt To The Respective Busbar Size, With Screw Block Inside, Temperature Resistant To 120 °C, Track Resistance CTI 200, Self-Extinguishing To UL 94, RAL 7035, Thermoplastic, Silicon Free, Chlorine Free, Halogen Free, Distance Between Busbar Supports Corresponding To Short-Circuit Strength Diagram, UL Approved

Overview

IEC Busbar Support, 60 mm System, Rated Operational Current Ie=630A, Poles=3, Can Be Used For 12x5/10, 20x5/10 & 30x5/10, With Slider To Adapt To The Respective Busbar Size, With Screw Block Inside, Temperature Resistant To 120 °C, Track Resistance CTI 200, Self-Extinguishing To UL 94, RAL 7035, Thermoplastic, Silicon Free, Chlorine Free, Halogen Free, Distance Between Busbar Supports Corresponding To Short-Circuit Strength Diagram, UL Approved
Also known as: BBS-3/FL-NA, CUTBBS3FLNA

Specifications

Poles: 3
Material: Thermoplastic
Poles: 3
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)