Busbar Shroud

Item #: 1021436

Cat #: BBC-FL10

UPC:

$ 147.58 EA
Company wide:
0 in stock
Documents & Guides
Busbar Shroud, Length: 39.5 in, Width: 1.5 in, Height: 0.5 in

Overview

Busbar Shroud, Length: 39.5 in, Width: 1.5 in, Height: 0.5 in
Also known as: BBC-FL10, CUTBBCFL10

Specifications

Width: 1.5 in
Height: 0.500 in
Length: 39.5 in
Width: 1.5 in
Length: 39.5 in
Height: 0.500 in