Nut Driver, 4.5mm Hex, 3" Shank

Item #: 1021174
Cat #: ND4.5-3
UPC: 032886929717
$ 17.38 EA
Company wide:
0 in stock
Documents & Guides
Nut Driver, 4.5mm Hex, 3 Inch Shank

Overview

Nut Driver, 4.5mm Hex, 3 Inch Shank
Also known as: 032886929717, ND4.5-3, SWCND4.53

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)