6-In-1 Stubby Multi-Bit Screwdriver

Item #: 1021064

Cat #: SDS6N1

UPC: 032886930379

$ 23.36 EA
Company wide:
103 in stock
Documents & Guides
6-In-1 Stubby Multi-Bit Screwdriver, 3.5 Inch Height, 1.25 Inch Width, 1.25 Inch Depth, 0.20 lbs Weight

Overview

6-In-1 Stubby Multi-Bit Screwdriver, 3.5 Inch Height, 1.25 Inch Width, 1.25 Inch Depth, 0.20 lbs Weight
Also known as: 032886930379, SDS6N1, SWCSDS6N1

Specifications

Width: 1.25 in
Height: 3.5 in
Depth: 1.250 in
Standards: California Proposition 65
Width: 1.25 in
Depth: 1.250 in
Height: 3.5 in
Standards: California Proposition 65