3" Heavy Duty Clamp Tie, Green

Item #: 1021054

Cat #: CLPT03GR

UPC: 032886941962

Company wide:
0 in stock
Documents & Guides
3" Heavy Duty Clamp Tie, 360° Rotating Handle, Green

Overview

3" Heavy Duty Clamp Tie, 360° Rotating Handle, Green

Organize, carry and store cords, ropes, hoses, wire and more with the Southwire Clamp Tie featuring a 360° rotating handle and easy release trigger.


Also known as: 032886941962, CLPT03GR, SWCCLPT03GR

Specifications

Length: 3 in
Color: Black/Green
Standards: California Proposition 65
Length: 3 in
Standards: California Proposition 65
Color: Black/Green