4" Heavy Duty Clamp Tie, Green

Item #: 1021051

Cat #: CLPT04GR

UPC: 032886941979

Company wide:
0 in stock
Documents & Guides
4" Heavy Duty Clamp Tie, 360° Rotating Handle, Green

Overview

4" Heavy Duty Clamp Tie, 360° Rotating Handle, Green

Organize, carry and store cords, ropes, hoses, wire and more with the Southwire Clamp Tie featuring a 360° rotating handle and easy release trigger.

Also known as: 032886941979, CLPT04GR, SWCCLPT04GR

Specifications

Length: 4 in
Color: Black/Green
Standards: California Proposition 65
Length: 4 in
Standards: California Proposition 65
Color: Black/Green