Resealable Heavy Duty Cable Tie, 50lb, 8", Red

Item #: 1021048

Cat #: CT0850100R

UPC: 032886954511

Company wide:
29 in stock
Documents & Guides
8" Resealable Heavy Duty Cable Tie, 50lb Weight Capacity, Red

Overview

8" Resealable Heavy Duty Cable Tie, 50lb Weight Capacity, Red

8" Releasable Heavy Duty Cable Ties

Also known as: 032886954511, CT0850100R, SWCCT0850100R

Specifications

Color: Red
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Standards: California Proposition 65
Color: Red
Length: 8 in
Standards: California Proposition 65
Weight Capacity: 50 lbs
Material: Nylon