Resealable Heavy Duty Cable Tie, 50lb, 11", Red

Item #: 1021045

Cat #: CT1150100R

UPC: 032886954535

Company wide:
0 in stock
Documents & Guides
11" Resealable Heavy Duty Cable Tie, 50lb Weight Capacity, Red

Overview

11" Resealable Heavy Duty Cable Tie, 50lb Weight Capacity, Red

11" Releasable Heavy Duty Cable Ties

Also known as: 032886954535, CT1150100R, SWCCT1150100R

Specifications

Color: Red
Length: 11 in
Weight Capacity: 50 lbs
Standards: California Proposition 65
Color: Red
Weight Capacity: 50 lbs
Length: 11 in
Standards: California Proposition 65