Resealable Heavy Duty Cable Tie, 50lb, 14", Red

Item #: 1021042

Cat #: CT1450100R

UPC: 032886954559

Company wide:
0 in stock
Documents & Guides
14" Resealable Heavy Duty Cable Tie, 50lb Weight Capacity, Red

Overview

14" Resealable Heavy Duty Cable Tie, 50lb Weight Capacity, Red

14" Releasable Heavy Duty Cable Ties

Also known as: 032886954559, CT1450100R, SWCCT1450100R

Specifications

Color: Red
Weight Capacity: 50 lbs
Length: 14 in
Standards: California Proposition 65
Color: Red
Length: 14 in
Weight Capacity: 50 lbs
Standards: California Proposition 65