Compact Ratcheting Cable Cutter

Item #: 1021039

Cat #: CCPR400S

UPC: 032886957109

$ 277.17 EA
Company wide:
0 in stock
Documents & Guides
Compact Ratcheting Cable Cutter, 600 MCM, 9.25 Inch Height, 4 Inch Width, 2.25 Inch Depth, 1.5 lbs Weight

Overview

Compact Ratcheting Cable Cutter, 600 MCM, 9.25 Inch Height, 4 Inch Width, 2.25 Inch Depth, 1.5 lbs Weight
Also known as: 032886957109, CCPR400S, SWCCCPR400S

Specifications

Gauge: 600 kcmil
Width: 4 in
Depth: 2.250 in
Standards: California Proposition 65
Gauge: 600 kcmil
Depth: 2.250 in
Width: 4 in
Standards: California Proposition 65