CUT CC3225N 225 AMP CC MAIN BREAKER

Item #: 1020954

Cat #: CC3225N

UPC: 782114652091

$ 2727.39 EA
Company wide:
0 in stock
CUT CC3225N 225 AMP CC MAIN BREAKER KIT FOR CONVERTIBLE LOADCENTERS

Overview

CUT CC3225N 225 AMP CC MAIN BREAKER KIT FOR CONVERTIBLE LOADCENTERS
Also known as: 782114652091, CC3225N, CUTCC3225N

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 225
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Amps: 225
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA