SWC 16030A AUTOSELECTING CAT

Item #: 1020927
Cat #: 16030A
UPC: 032886963407
$ 57.51 EA
Company wide:
0 in stock
Documents & Guides
SWC 16030A AUTOSELECTING CAT

Overview

SWC 16030A AUTOSELECTING CAT
Autoselecting CAT IV Multimeter
Also known as: 032886963407, 16030A, SWC16030A

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)