CUT CC3125N 125 AMP CC MAIN BREAKER

Item #: 1020918

Cat #: CC3125N

UPC: 782114652053

$ 1572.33 EA
Company wide:
0 in stock
CUT CC3125N 125 AMP CC MAIN BREAKER KIT FOR CONVERTIBLE LOADCENTERS

Overview

CUT CC3125N 125 AMP CC MAIN BREAKER KIT FOR CONVERTIBLE LOADCENTERS
Also known as: 782114652053, CC3125N, CUTCC3125N

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Volts AC: 120, 240
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA