CUT CC3100N 100 AMP CC MAIN BREAKER

Item #: 1020913

Cat #: CC3100N

UPC: 782114652046

$ 1572.33 EA
Company wide:
2 in stock
CUT CC3100N 100 AMP CC MAIN BREAKER KIT FOR CONVERTIBLE LOADCENTERS

Overview

CUT CC3100N 100 AMP CC MAIN BREAKER KIT FOR CONVERTIBLE LOADCENTERS
Also known as: 782114652046, CC3100N, CUTCC3100N

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Amps: 100
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA