High Leverage Cable Cutter, 9"

Item #: 1020878

Cat #: CCP9DE

UPC: 032886987007

$ 60.71 EA
Company wide:
0 in stock
Documents & Guides
High Leverage Cable Cutter with Dipped Ergonomic Handle, 9 Inch Height, Yellow Handle

Overview

High Leverage Cable Cutter with Dipped Ergonomic Handle, 9 Inch Height, Yellow Handle
Also known as: 032886987007, CCP9DE, SWCCCP9DE

Specifications

Height: 9 in
Standards: California Proposition 65
Color: Yellow
Height: 9 in
Color: Yellow
Standards: California Proposition 65