Conduit Measuring Tape

Item #: 1020875

Cat #: SWCMT160-3000S

UPC: 032886991424

$ 76.85 EA
Company wide:
51 in stock
Documents & Guides
Conduit Measuring Tape, 160-LB x 3000-FT Spool

Overview

Conduit Measuring Tape, 160-LB x 3000-FT Spool

Conduit Measuring Tape 160lb 3000ft Spool

Also known as: 032886991424, SWCMT160-3000S, SWCSWCMT1603000S

Specifications

Length: 3000 ft
Standards: California Proposition 65
Length: 3000 ft
Standards: California Proposition 65