SIMpull Head® Pulling Device, 1 AWG, 24" Lanyard

Item #: 1020747

Cat #: SPH124

UPC: 032886888557

$ 30.23 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 1 AWG, 24" Lanyard

Overview

SIMpull Head® Pulling Device, 1 AWG, 24" Lanyard

1 AWG SIMPULL HEAD 24" PULLING DEVICE

Also known as: 032886888557, SPH124, SWCSPH124

Specifications

Length: 24 in
Allowable Gauge Range: 1
Length: 24 in
Allowable Gauge Range: 1