SIMpull Head® Pulling Device, 4/0 AWG, 12" Lanyard

Item #: 1020687

Cat #: SPH4012

UPC: 032886888731

$ 33.42 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 4/0 AWG, 12" Lanyard

Overview

SIMpull Head® Pulling Device, 4/0 AWG, 12" Lanyard

4/0 AWG SIMPULL HEAD 12" PULLING DEVICE

Also known as: 032886888731, SPH4012, SWCSPH4012

Specifications

Length: 12 in
Allowable Gauge Range: 4/0
Length: 12 in
Allowable Gauge Range: 4/0