SIMpull Head® Pulling Device, 4/0 AWG, 24" Lanyard

Item #: 1020680

Cat #: SPH4024

UPC: 032886888755

$ 33.42 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 4/0 AWG, 24" Lanyard

Overview

SIMpull Head® Pulling Device, 4/0 AWG, 24" Lanyard

4/0 AWG SIMPULL HEAD 24" PULLING DEVICE

Also known as: 032886888755, SPH4024, SWCSPH4024

Specifications

Length: 24 in
Allowable Gauge Range: 4/0
Length: 24 in
Allowable Gauge Range: 4/0