SIMpull Head® Pulling Device, 250 MCM, 6" Lanyard

Item #: 1020674

Cat #: SPH25006

UPC: 032886888779

$ 34.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 250 MCM, 6" Lanyard

Overview

SIMpull Head® Pulling Device, 250 MCM, 6" Lanyard

250 AWG SIMPULL HEAD 6" PULLING DEVICE

Also known as: 032886888779, SPH25006, SWCSPH25006

Specifications

Length: 6 in
Allowable Gauge Range: 250
Length: 6 in
Allowable Gauge Range: 250