SIMpull Head® Pulling Device, 300 MCM, 6" Lanyard

Item #: 1020658

Cat #: SPH30006

UPC: 032886888823

$ 35.01 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 300 MCM, 6" Lanyard

Overview

SIMpull Head® Pulling Device, 300 MCM, 6" Lanyard

300 AWG SIMPULL HEAD 6" PULLING DEVICE

Also known as: 032886888823, SPH30006, SWCSPH30006

Specifications

Length: 6 in
Allowable Gauge Range: 300
Length: 6 in
Allowable Gauge Range: 300