SIMpull Head® Pulling Device, 350 MCM, 12" Lanyard

Item #: 1020638

Cat #: SPH35012

UPC: 032886888885

$ 47.75 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 350 MCM, 12" Lanyard

Overview

SIMpull Head® Pulling Device, 350 MCM, 12" Lanyard

350 AWG SIMPULL HEAD 12" PULLING DEVICE

Also known as: 032886888885, SPH35012, SWCSPH35012

Specifications

Length: 12 in
Allowable Gauge Range: 350
Length: 12 in
Allowable Gauge Range: 350