SIMpull Head® Pulling Device, 350 MCM, 24" Lanyard

Item #: 1020632

Cat #: SPH35024

UPC: 032886888908

$ 47.75 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 350 MCM, 24" Lanyard

Overview

SIMpull Head® Pulling Device, 350 MCM, 24" Lanyard

350 AWG SIMPULL HEAD 24" PULLING DEVICE

Also known as: 032886888908, SPH35024, SWCSPH35024

Specifications

Length: 24 in
Allowable Gauge Range: 350
Length: 24 in
Allowable Gauge Range: 350