SIMpull Head® Pulling Device, 350 MCM, 30" Lanyard

Item #: 1020629

Cat #: SPH35030

UPC: 032886888915

$ 47.75 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 350 MCM, 30" Lanyard

Overview

SIMpull Head® Pulling Device, 350 MCM, 30" Lanyard

350 AWG SIMPULL HEAD 30" PULLING DEVICE

Also known as: 032886888915, SPH35030, SWCSPH35030

Specifications

Length: 30 in
Allowable Gauge Range: 350
Length: 30 in
Allowable Gauge Range: 350