Simpull Head 18" Pulling Device

Item #: 1020581

Cat #: 56925218

UPC: 032886889042

$ 50.61 EA
Company wide:
0 in stock
Documents & Guides
Simpull Head 18" Pulling Device, 600 kcmil

Overview

Simpull Head 18" Pulling Device, 600 kcmil
Also known as: 032886889042, 56925218, SWCSPH60018

Specifications

Gauge: 600 kcmil
Gauge: 600 kcmil