TYPE BR BREAKER 15A/3 POLE 240V 42K

Item #: 1019807

Cat #: BRHH315

UPC: 786676002967

$ 990.10 EA
Company wide:
0 in stock
Documents & Guides
TYPE BR BREAKER 15A/3 POLE 240V 42K

Overview

TYPE BR BREAKER 15A/3 POLE 240V 42K
Also known as: 786676002967, BRHH315, CUTBRHH315

Specifications

No Specifications Available