TYPE BR BREAKER 35A/2

Item #: 1019784

Cat #: BRH235

UPC: 782114372159

$ 220.44 EA
Company wide:
0 in stock
CUT BRH235 TYPE BR BREAKER 35A/2 POLE 120/240V 22K

Overview

CUT BRH235 TYPE BR BREAKER 35A/2 POLE 120/240V 22K
Also known as: 782114372159, BRH235, CUTBRH235

Specifications

Amps: 35
Poles: 2
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 22 kA
Amps: 35
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Poles: 2
Family / Style: BR