BR 1" Quad Breaker, 4-Pole, (2) 20A, (2) 25A , 120/240V

Item #: 1019776

Cat #: BRD220225

UPC: 786676007214

$ 67.17 EA
Company wide:
1 in stock
Type BR 1-Inch Quad Circuit Breaker, Four-Pole, (2) 20A, (2) 25A , 120/240V, 10kAIC, #14-4 AWG Cu/Al at 60 C or 75 C

Overview

Type BR 1-Inch Quad Circuit Breaker, Four-Pole, (2) 20A, (2) 25A , 120/240V, 10kAIC, #14-4 AWG Cu/Al at 60 C or 75 C

Type Br 1-Inch Quad Circuit Breaker, 20A-25A, 120/240V

Also known as: 786676007214, BRD220225, CUTBRD220225

Specifications

Volts AC: 120, 240
Amps: 20, 25
Poles: 4
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating AC: 10 kA
Amps: 20, 25
Family / Style: BR