CUT BRCAF120CS TYPE BR COMBINATION

Item #: 1019742

Cat #: BRCAF120CS

UPC: 786685514376

Company wide:
0 in stock
CUT BRCAF120CS TYPE BR COMBINATION AFCI, 1P, 20A, 10KAIC, CLAMSHELL

Overview

CUT BRCAF120CS TYPE BR COMBINATION AFCI, 1P, 20A, 10KAIC, CLAMSHELL
Also known as: 786685514376, BRCAF120CS, CUTBRCAF120CS

Specifications

Amps: 20
Poles: 1
Family / Style: BR
Amps: 20
Family / Style: BR
Poles: 1