CUT BRCAF115CS TYPE BR COMBINATION

Item #: 1019739

Cat #: BRCAF115CS

UPC: 786685514369

Company wide:
0 in stock
CUT BRCAF115CS TYPE BR COMBINATION AFCI, 1P, 15A, 10KAIC, CLAMSHELL

Overview

CUT BRCAF115CS TYPE BR COMBINATION AFCI, 1P, 15A, 10KAIC, CLAMSHELL
Also known as: 786685514369, BRCAF115CS, CUTBRCAF115CS

Specifications

Poles: 1
Amps: 15
Family / Style: BR
Poles: 1
Family / Style: BR
Amps: 15