Eaton BR style 1-inch loadcenter

Item #: 1019724

Cat #: BR4242L225G

UPC: 782116946396

Company wide:
0 in stock
Eaton BR style 1-inch loadcenter, main lug, current design, 225A, single-phase, 42-pole, 42 circuits, 42 spaces, 120/240V, #1-300 kcmil Cu/Al at 60¦C or 75¦C, NEMA 1 enclosure, 5 box size

Overview

Eaton BR style 1-inch loadcenter, main lug, current design, 225A, single-phase, 42-pole, 42 circuits, 42 spaces, 120/240V, #1-300 kcmil Cu/Al at 60¦C or 75¦C, NEMA 1 enclosure, 5 box size
Also known as: 782116946396, BR4242L225G, CUTBR4242L225G

Specifications

Spaces: 42
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 42
Type: Main Lug
Amps: 225
Family / Style: BR
Spaces: 42
IP/NEMA Rating: NEMA 1
Circuits: 42
Amps: 225
Mounting: Surface
Phase: 1
Type: Main Lug
Family / Style: BR