1 PH/BR MAIN

Item #: 1019719

Cat #: BR4242B200NY

UPC: 782114885734

$ 2414.72 EA
Company wide:
0 in stock

Overview

CUT BR4242B200NY 1 PH/BR MAIN
Also known as: 782114885734, BR4242B200NY, CUTBR4242B200NY

Specifications

Amps: 200
Spaces: 42
Mounting: Flush
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 42
Family / Style: BR
Amps: 200
Mounting: Flush
Phase: 1
Family / Style: BR
Spaces: 42
IP/NEMA Rating: NEMA 1
Circuits: 42