1PH/BR LOADCENTER

Item #: 1019708

Cat #: BR4040N200G

UPC: 782116893942

Company wide:
0 in stock
CUT BR4040N200G 1PH/BR LOADCENTER 200A, CONVERTIBLE PANEL, 40/40 CKT INTERIO

Overview

CUT BR4040N200G 1PH/BR LOADCENTER 200A, CONVERTIBLE PANEL, 40/40 CKT INTERIO
Also known as: 782116893942, BR4040N200G, CUTBR4040N200G

Specifications

Amps: 200
Spaces: 40
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: BR
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Family / Style: BR
Spaces: 40
Phase: 1
Circuits: 40