1 PHASE 200A MAIN

Item #: 1019625

Cat #: BR3040L200V2

UPC: 782114894477

Company wide:
0 in stock
CUT BR3040L200V2 1 PHASE 200A MAIN LUG 30 FULL 40 MAX CIRCUIT BR LOADCENTER

Overview

CUT BR3040L200V2 1 PHASE 200A MAIN LUG 30 FULL 40 MAX CIRCUIT BR LOADCENTER
Also known as: 782114894477, BR3040L200V2, CUTBR3040L200V2

Specifications

Amps: 200
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: BR
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Family / Style: BR
Spaces: 30
Phase: 1
Circuits: 40