BR 1", 30/40

Item #: 1019621

Cat #: BR3040L200RIS

UPC: 786685245997

Company wide:
0 in stock

Overview

CUT BR3040L200RIS BR 1", 30/40
Also known as: 786685245997, BR3040L200RIS, CUTBR3040L200RIS

Specifications

Amps: 200
Spaces: 30
Phase: 1
Family / Style: BR
Circuits: 40
Amps: 200
Phase: 1
Circuits: 40
Spaces: 30
Family / Style: BR