CUT BR3030B100V 1PH/BR LOADCENTER

Item #: 1019580

Cat #: BR3030B100V

UPC: 786685891552

Company wide:
0 in stock
CUT BR3030B100V 1PH/BR LOADCENTER 100A 10KAIC MCB 30/30 CIR. AL BUS

Overview

CUT BR3030B100V 1PH/BR LOADCENTER 100A 10KAIC MCB 30/30 CIR. AL BUS
Also known as: 786685891552, BR3030B100V, CUTBR3030B100V

Specifications

Mounting: Flush
Amps: 100
Spaces: 30
Phase: 1
Family / Style: BR
Circuits: 30
Mounting: Flush
Spaces: 30
Family / Style: BR
Amps: 100
Phase: 1
Circuits: 30