BR LOADCENTER 24

Item #: 1019548

Cat #: BR2440L200G

UPC: 786685102450

Company wide:
0 in stock
CUT BR2440L200G BR LOADCENTER 24

Overview

CUT BR2440L200G BR LOADCENTER 24
Also known as: 786685102450, BR2440L200G, CUTBR2440L200G

Specifications

Amps: 200
Spaces: 24
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: BR
Poles: 40
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Family / Style: BR
Circuits: 40
Spaces: 24
Phase: 1
Poles: 40