BR LOADCENTER, 100A

Item #: 1019503

Cat #: BR2040B100

UPC: 782116904365

Company wide:
0 in stock

Overview

CUT BR2040B100 BR LOADCENTER, 100A

BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 100A, single-phase, 40-pole, 40 circuits, 20 spaces, 120/240V, #4-1/0 AWG Cu/Al a

Also known as: 782116904365, BR2040B100, CUTBR2040B100

Specifications

Amps: 100
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: BR
Circuits: 40
Amps: 100
IP/NEMA Rating: NEMA 1
Family / Style: BR
Spaces: 20
Phase: 1
Circuits: 40