ETN BR2020B100V BR style 1-inch loa

Item #: 1019479

Cat #: BR2020B100V

UPC: 786676444255

Company wide:
0 in stock
C-H BR2020B100V BR STYLE 1-IN

Overview

C-H BR2020B100V BR STYLE 1-IN
Also known as: 786676444255, BR2020B100V, CUTBR2020B100V

Specifications

Circuits: 20
Amps: 100
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: BR
Circuits: 20
Spaces: 20
Phase: 1
Amps: 100
IP/NEMA Rating: NEMA 1
Family / Style: BR