CLAMSHELL - TYPE BR

Item #: 1019476

Cat #: BR170CS

UPC: 782116630400

Company wide:
0 in stock
CUT BR170CS CLAMSHELL - TYPE BR

Overview

CUT BR170CS CLAMSHELL - TYPE BR
Also known as: 782116630400, BR170CS, CUTBR170CS

Specifications

Amps: 70
Volts AC: 120, 240
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Amps: 70
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR